
Coffee Freshpack Pods, French Vanilla, Medium Roast, 0.23 oz, 100PK
Mfr # MDRA183
Zoro # G915509398
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Beverage Package Style
Flavia® Freshpack Pod
Coffee Roast/Tea Type
Medium
Kosher
Yes
For Use With
Select Flavia® Freshpack Pod Machines
Size
Single Serving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDRA183
Zoro #
G915509398
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Beverage Package Style
Flavia® Freshpack Pod
Coffee Roast/Tea Type
Medium
Kosher
Yes
For Use With
Select Flavia® Freshpack Pod Machines
Item
Coffee Pods
Beverage Type
Coffee
Beverage Flavor
French Vanilla
Standards
Kosher Certified
Description
Quickly brew up a tasty cup of coffee. Innovative brewing design ensures that no flavors linger from one cup to the next. Convenient Freshpack pods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.