Shop ALTERTRIM
See all product information
Create Account
14 in Univ Hubcaps, Snap-On, (Lacq), 4PK
- Mfr # CHB-5065-B-14
- Zoro # G424178023
product price:Â
$
42.89
/pk of 4, $10.72/ea
Key Features
Material
ABS+PC
Includes
7 Spoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHB-5065-B-14
- Zoro #
- G424178023
- UPC #
- 719986557766
- Country of Origin
- China
- Material
- ABS+PC
- Item
- Wheel Cover
- Includes
- 7 Spoke
Description
14 in Universal Wheel Rims Cover Hubcaps, Snap On Car Truck SUV, Set of 4 (Lacquer)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.