15 in Steel Whls Hubcaps Chr, Snap-On, 4PK
- Mfr # CHB-5156-C-15
- Zoro # G024178027
product price:Â
$
58.29
/pk of 4, $14.57/ea
Key Features
Material
ABS+PC
Includes
10 Spoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHB-5156-C-15
- Zoro #
- G024178027
- UPC #
- 749687307254
- Country of Origin
- China
- Item
- Wheel Cover
- Material
- ABS+PC
- Includes
- 10 Spoke
Description
2007-2025 NISSAN VERSA 15 in Steel Wheel Hubcaps 4 pieces-Chrome + Snap-On Installation 2007-2008 NISSAN VERSA SEDAN 2009-2011 NISSAN VERSA SEDAN 2007-2012 NISSAN VERSA HATCHBACK 2012-2019 NISSAN VERSA SEDAN 2014-2019 NISSAN VERSA NOTE 2020-2025 NISSAN VERSA Not fit for alloy wheels or 2009-2011 VERSA SEDAN 14 in steel wheel model(1.6 engine)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.