Shop ALTERTRIM
See all product information
Create Account
17 in Steel Whls Wheel Skins Matte Blk, Snap-On, 4PK
- Mfr # CHB-5154-BP-17
- Zoro # G624178069
product price:Â
$
71.49
/pk of 4, $17.87/ea
Key Features
Includes
8 Spoke
Material
ABS+PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHB-5154-BP-17
- Zoro #
- G624178069
- UPC #
- 749687878440
- Country of Origin
- China
Details
- Item
- Wheel Cover
- Includes
- 8 Spoke
- Material
- ABS+PC
Description
2005-2013 Chevy Silverado 1500 2005-2013 GMC Sierra 1500 2009-2014 Chevy Express Van 1500 2007-2014 Chevy Suburban 1500 2007-2014 Chevy Tahoe 2007-2013 Avalanche 1500 17 in Steel Wheel Wheel Skins 4 pieces-Matte Black + Snap-On Installation
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.