Shop ALTERTRIM
See all product information
Create Account
2013-2015 Honda Civic 15 in Hubcaps Wheel Rims Cover, (Blk Lacq), 4PK
- Mfr # CHB-5105-BL-15
- Zoro # G524177889
product price:Â
$
60.49
/pk of 4, $15.12/ea
Key Features
Material
PP
Includes
5 Spoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHB-5105-BL-15
- Zoro #
- G524177889
- UPC #
- 719986127679
- Country of Origin
- China
Details
- Material
- PP
- Item
- Wheel Cover
- Includes
- 5 Spoke
Description
2013-2015 Honda Civic 15 in Hubcaps Wheel Rims Cover, Set of 4 (Black Lacquer)
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.