Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordset, 16 AWG

  • Mfr # CD-3922

  • Zoro # G7321334


product price: $89.19
/ea
Free Shipping & Returns

Key Features

For Use With
Carving Station, Catering Warmer, Combi Mate Holding Cabinets, Cook & Hold Oven, Cook, Hold, Smoke Oven, Cooking & Holding Oven, Cooking and Holding Oven Electronic Control, Electric Banquet Cart, Electric Food Holding Cabinet, Electric Hot Carving Shelf, Electric Hot Food Drop-in Well, Electric Round Well, Food Holding - Drawer Warmer, Food Holding Cabinet, Food Holding Cabinet - Drawer Warmer Manual Control, Food Holding Cabinet Electronic Control, Heated Display Case Full or Self Service, Heated Display Cases, Heated Glass Shelf Merchandiser, Holding Cabinet, Holding Cabinet - Electric, Hot Carving Shelf, Hot Carving Shelf 230V Marine, Hot Food Carving Table, Hot Food Display, Hot Food Drop-in Wells, Hot Food Module, Hot Food Table, Hot Food Visual Merchandiser, Hot Holding Companion, Hot Rotating Merchandiser, Low Temperature Cooking And Holding, Low Temperature Oven, Marine Holding Cabinet Electronic Control, Narrow Drawer Warmers, Single Compartment Smoker
For Use With Mfr. Model Number
10-18W, 100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, 100-HSL/TM, 100-HSL/TMS, 100-HW/D4, 100-HW/D443, 100-HW/D6, 100-HW/D643, 100-HWLF/D4, 100-HWLF/D6, 1000-BQ2/128, 1000-BQ2/192, 1000-BQ2/96, 1000-S, 1000-S/HD, 1000-S/HD/PT, 1000-S/STD, 1000-S/STD/PT, 1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1000-UP, 1000-UP/HD, 1000-UP/P, 1000-UP/STD, 1000-UPS/HD, 1000-UPS/STD, 1100-RW, 1200-S, 1200-S/HD, 1200-S/HD/PT, 1200-S/STD, 1200-S/STD/PT, 1200-SK/III, 1200-SR, 1200-TH/III, 1200-UP, 1200-UP MANUAL, 1200-UP/HD, 1200-UP/SR, 1200-UPS, 1200-UPS/HD, 1200-UPS/SR, 1767-SK, 1767-SK-III, 1767-SK/III, 20-20MW, 20-20W, 200-HW/D4, 200-HW/D6, 200-HWI/D4, 200-HWI/D443, 200-HWI/D6, 200-HWI/D643, 200-HWILF/D4, 200-HWILF/D6, 200-HWIS/D6, 200-HWLF/D4, 200-HWLF/D6, 300-HW/D4, 300-HW/D443, 300-HW/D6, 300-HW/D643, 300-HWI/D443, 300-HWI/D6, 300-HWI/D643, 300-HWILF/D4, 300-HWILF/D6, 300-HWIS/D6, 300-HWLF/D4, 300-HWLF/D6, 300-S, 300-TH-III, 300-TH/III, 300-TMC, 400-HW/D4, 400-HW/D6, 400-HWI/D4, 400-HWI/D6, 400-HWILF/D4, 400-HWILF/D6, 400-HWLF/D4, 400-HWLF/D6, 500-1D, 500-1D MARINE, 500-1DN, 500-2D, 500-2D MARINE, 500-2DN, 500-3D, 500-3D MARINE, 500-3DN, 500-E, 500-E/Deluxe, 500-E/HD, 500-HW/D4, 500-HW/D6, 500-HWI/D4, 500-HWI/D6, 500-HWILF/D4, 500-HWILF/D6, 500-HWLF/D4, 500-HWLF/D6, 500-S, 500-S/HD, 500-S/HD MARINE, 500-S/HD/PT, 500-S/STD, 500-S/STD/PT, 500-TH-II, 500-TH-III, 600-LVD, 600-LVD/PT, 700-RW, 750-GDR, 750-GDU, 750-GDU/MET, 750-GDU/PT, 750-s, 750-S/HD/PT, 750-S/STD, 750-S/STD/PT, 750-TH-II, 750-TH-III, 750-TH/III, 767-SK, 767-SK-III, AR-7H (Electronic), AR-7H (Manual), AR-7HT, AS-250, BCB-2, BCS-2S, CS-100, CS-200, EC2-48, EC2-48/P, EC2SYS-48, ED2-48, ED2-48/2S, ED2-48/P, ED2SYS-48, ED2SYS-48/2S, ED2SYS-48/p, HFM-24, HFM-30, HFM-48, HFM-72, HFT2-300, HFT2SYS-300, HSM-38/3S, PD2SYS-48, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P
Fits Brand
Alto Shaam
Color
Black
Product Type
Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-3922
Zoro #
G7321334
UPC #
-
Country of Origin
United States

Details

Item
Cordset, 16 AWG
For Use With
Carving Station, Catering Warmer, Combi Mate Holding Cabinets, Cook & Hold Oven, Cook, Hold, Smoke Oven, Cooking & Holding Oven, Cooking and Holding Oven Electronic Control, Electric Banquet Cart, Electric Food Holding Cabinet, Electric Hot Carving Shelf, Electric Hot Food Drop-in Well, Electric Round Well, Food Holding - Drawer Warmer, Food Holding Cabinet, Food Holding Cabinet - Drawer Warmer Manual Control, Food Holding Cabinet Electronic Control, Heated Display Case Full or Self Service, Heated Display Cases, Heated Glass Shelf Merchandiser, Holding Cabinet, Holding Cabinet - Electric, Hot Carving Shelf, Hot Carving Shelf 230V Marine, Hot Food Carving Table, Hot Food Display, Hot Food Drop-in Wells, Hot Food Module, Hot Food Table, Hot Food Visual Merchandiser, Hot Holding Companion, Hot Rotating Merchandiser, Low Temperature Cooking And Holding, Low Temperature Oven, Marine Holding Cabinet Electronic Control, Narrow Drawer Warmers, Single Compartment Smoker
For Use With Mfr. Model Number
10-18W, 100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, 100-HSL/TM, 100-HSL/TMS, 100-HW/D4, 100-HW/D443, 100-HW/D6, 100-HW/D643, 100-HWLF/D4, 100-HWLF/D6, 1000-BQ2/128, 1000-BQ2/192, 1000-BQ2/96, 1000-S, 1000-S/HD, 1000-S/HD/PT, 1000-S/STD, 1000-S/STD/PT, 1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1000-UP, 1000-UP/HD, 1000-UP/P, 1000-UP/STD, 1000-UPS/HD, 1000-UPS/STD, 1100-RW, 1200-S, 1200-S/HD, 1200-S/HD/PT, 1200-S/STD, 1200-S/STD/PT, 1200-SK/III, 1200-SR, 1200-TH/III, 1200-UP, 1200-UP MANUAL, 1200-UP/HD, 1200-UP/SR, 1200-UPS, 1200-UPS/HD, 1200-UPS/SR, 1767-SK, 1767-SK-III, 1767-SK/III, 20-20MW, 20-20W, 200-HW/D4, 200-HW/D6, 200-HWI/D4, 200-HWI/D443, 200-HWI/D6, 200-HWI/D643, 200-HWILF/D4, 200-HWILF/D6, 200-HWIS/D6, 200-HWLF/D4, 200-HWLF/D6, 300-HW/D4, 300-HW/D443, 300-HW/D6, 300-HW/D643, 300-HWI/D443, 300-HWI/D6, 300-HWI/D643, 300-HWILF/D4, 300-HWILF/D6, 300-HWIS/D6, 300-HWLF/D4, 300-HWLF/D6, 300-S, 300-TH-III, 300-TH/III, 300-TMC, 400-HW/D4, 400-HW/D6, 400-HWI/D4, 400-HWI/D6, 400-HWILF/D4, 400-HWILF/D6, 400-HWLF/D4, 400-HWLF/D6, 500-1D, 500-1D MARINE, 500-1DN, 500-2D, 500-2D MARINE, 500-2DN, 500-3D, 500-3D MARINE, 500-3DN, 500-E, 500-E/Deluxe, 500-E/HD, 500-HW/D4, 500-HW/D6, 500-HWI/D4, 500-HWI/D6, 500-HWILF/D4, 500-HWILF/D6, 500-HWLF/D4, 500-HWLF/D6, 500-S, 500-S/HD, 500-S/HD MARINE, 500-S/HD/PT, 500-S/STD, 500-S/STD/PT, 500-TH-II, 500-TH-III, 600-LVD, 600-LVD/PT, 700-RW, 750-GDR, 750-GDU, 750-GDU/MET, 750-GDU/PT, 750-s, 750-S/HD/PT, 750-S/STD, 750-S/STD/PT, 750-TH-II, 750-TH-III, 750-TH/III, 767-SK, 767-SK-III, AR-7H (Electronic), AR-7H (Manual), AR-7HT, AS-250, BCB-2, BCS-2S, CS-100, CS-200, EC2-48, EC2-48/P, EC2SYS-48, ED2-48, ED2-48/2S, ED2-48/P, ED2SYS-48, ED2SYS-48/2S, ED2SYS-48/p, HFM-24, HFM-30, HFM-48, HFM-72, HFT2-300, HFT2SYS-300, HSM-38/3S, PD2SYS-48, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P
Fits Brand
Alto Shaam
Color
Black
Product Type
Power Cord
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Cordset, 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.