Zoro Homepage

Cutting Board, 24 X 18 X 1/2 in.

  • Mfr # BA-2054

  • Zoro # G7317317


product price: $443.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Hot Carving Shelf, Hot Carving Shelf, Hot Carving Shelf 230V Marine
For Use With Mfr. Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Fits Brand
Alto Shaam
Height
24 in
Product Type
Cutting Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-2054
Zoro #
G7317317
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Overall Width
18 in
Overall Height
24 in

Details

Item
Cutting Board , 24 X 18 X 1/2 in.
For Use With
Electric Hot Carving Shelf, Hot Carving Shelf, Hot Carving Shelf 230V Marine
For Use With Mfr. Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Fits Brand
Alto Shaam
Product Type
Cutting Board
Compatible with Manufacturer Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
For Use with Mfr Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible Manufacturer Part Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible with Mfr. Model No.
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible Manufacturer Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible with Manufacturer Model No.
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible Pump Manufacturer Part Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S
Compatible Mfr. Model Number
100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S

Description

Cutting Board , 24 X 18 X 1/2 in., For Use With Electric Hot Carving Shelf, Hot Carving Shelf, Hot Carving Shelf 230V Marine, Product Type Cutting Board, Compatible Manufacturer Part Number 100-HSL/BCB-2 MARINE, 100-HSL/BCS-2, 100-HSL/BCS-2S, 100-HSL/BCS-2S MARINE, BCB-2, BCS-2S, Overall Height 24 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.