Zoro Homepage

Door Handle Kit, 1 in H, 1 in W

  • Mfr # ALTHD-2566R

  • Zoro # G116150740


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Color
Black, Silver
Overall Height
1 in
Product Type
Door Handle Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTHD-2566R
Zoro #
G116150740
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
1 in

Details

Color
Black, Silver
Item
Door Handle Kit
Product Type
Door Handle Kit

Description

Door Handle Kit, Burner Size Included Not Applicable, For Use With Not Applicable, Product Type Door Handle Kit, Color Black, Silver, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Width 1 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.