Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge

  • Mfr # FI-26356

  • Zoro # G7320397


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Alto Shaam
Height
10 1/2 in
Diameter
3 1/4 in
Length
3 7/8 in
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI-26356
Zoro #
G7320397
UPC #
220215002464
Country of Origin
United States

Dimensions

Height
10 1/2 in
Diameter
3 1/4 in
Length
3 7/8 in
Outside Diameter
3 5/16 in

Details

Item
Filter Cartridge
Fits Brand
Alto Shaam
Flow Rate
1.5 gpm
Micron Rating
0.5 micron
Reduces
Chlorine Taste and Odor, Sediment
Filter Media
Carbon
Service Life
15,000 gal

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Inside Diameter Not Applicable, Outside Diameter 3 5/16 in, Overall Height 10 1/2 in, Service Life 15,000 gal, Filter Media Carbon, Application Combi Ovens, Cartridge Media Not Applicable, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Not Applicable, Filter Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.