Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi Cable Kit, 112 ft.

  • Mfr # 4879

  • Zoro # G7303764


product price: $717.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cooking & Holding Oven, Hot Food Countertop Merchandiser
For Use With Mfr. Model Number
MM-30/2P, MM-30/2S
Fits Brand
Alto Shaam
Product Type
Cable Kit
Compatible with Manufacturer Model Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4879
Zoro #
G7303764
UPC #
-
Country of Origin
United States

Details

Item
Hi Cable Kit, 112 ft.
For Use With
Cooking & Holding Oven, Hot Food Countertop Merchandiser
For Use With Mfr. Model Number
MM-30/2P, MM-30/2S
Fits Brand
Alto Shaam
Product Type
Cable Kit
Compatible with Manufacturer Model Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
For Use with Mfr Model Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible Manufacturer Part Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible with Mfr. Model No.
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible Manufacturer Model Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible with Manufacturer Model No.
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible Pump Manufacturer Part Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S
Compatible Mfr. Model Number
1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S

Description

Hi Cable Kit, 112 ft., For Use With Cooking & Holding Oven, Hot Food Countertop Merchandiser, Product Type Cable Kit, Compatible with Manufacturer Model Number 1000-TH-II, 1000-TH-II-SPLIT, 500-TH-II, 750-TH-II, MM-30/2P, MM-30/2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.