Zoro Homepage

Hi Cable Kit, 134 ft.

  • Mfr # 4880

  • Zoro # G7393145


product price: $922.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cooking and Holding Oven Electronic Control, Heated Display Case Full or Self Service, Heated Display Cases, Hot Display Case, Hot Food Table, Island Takeout Merchandiser
For Use With Mfr. Model Number
HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, ITM-48, ITM-72, PD2SYS-48
Fits Brand
Alto Shaam
Height
134 ft
Product Type
Cable Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4880
Zoro #
G7393145
UPC #
-
Country of Origin
United States

Dimensions

Height
134 ft
Overall Height
134 ft

Details

Item
Hi Cable Kit, 134 ft.
For Use With
Cooking and Holding Oven Electronic Control, Heated Display Case Full or Self Service, Heated Display Cases, Hot Display Case, Hot Food Table, Island Takeout Merchandiser
For Use With Mfr. Model Number
HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, ITM-48, ITM-72, PD2SYS-48
Fits Brand
Alto Shaam
Product Type
Cable Kit
Compatible with Manufacturer Model Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
For Use with Mfr Model Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible Manufacturer Part Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible with Mfr. Model No.
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible Manufacturer Model Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible with Manufacturer Model No.
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible Pump Manufacturer Part Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR
Compatible Mfr. Model Number
500-TH-III, EC2-48, EC2-48/P, EC2SYS-48, EU2SYS-48, EU2SYS-48/P, HFT2-300, HFT2-500, HFT2SYS-300, HFT2SYS-500, HN2-48, HN2-48/P, HN2SYS-48, HN2SYS-48/P, ITM-48, PD2SYS-48, TY-72/PL, TY-72/PR, TY2-48, TY2-48/P, TY2SYS-48, TY2SYS-48/P, TYSYS-72/PL, TYSYS-72/PR

Description

Hi Cable Kit, 134 ft., For Use With Cooking and Holding Oven Electronic Control, Heated Display Case Full or Self Service, Heated Display Cases, Hot Display Case, Hot Food Table, Island Takeout Merchandiser, Product Type Cable Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.