Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Capacitor, 210VAC

  • Mfr # MO-34393

  • Zoro # G7377745


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Combi Oven, Combitherm Combi Oven, CT Classic
For Use With Mfr. Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Fits Brand
Alto Shaam
Product Type
Capacitor
Compatible with Manufacturer Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO-34393
Zoro #
G7377745
UPC #
-
Country of Origin
Germany

Details

Item
Capacitor
For Use With
Combi Oven, Combitherm Combi Oven, CT Classic
For Use With Mfr. Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Fits Brand
Alto Shaam
Product Type
Capacitor
Compatible with Manufacturer Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible with Mfr. Model No.
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
For Use with Mfr Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible Manufacturer Part Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible Manufacturer Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible with Manufacturer Model No.
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible Pump Manufacturer Part Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G
Compatible Mfr. Model Number
CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G

Description

Capacitor, For Use With Combi Oven, Combitherm Combi Oven, CT Classic, Product Type Capacitor, Compatible Manufacturer Part Number CTC10-20G, CTC20-10G, CTC20-20G, CTC6-10G, CTP10-10G, CTP7-20G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.