Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, 18-8 Stainless Steel

  • Mfr # SC-25018

  • Zoro # G2998585


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

For Use With
Food Holding - Drawer Warmer, Narrow Drawer Warmers
Fits Brand
Alto Shaam
For Use With Mfr. Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Product Type
Flat Screw
Overall Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-25018
Zoro #
G2998585
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in

Details

For Use With
Food Holding - Drawer Warmer, Narrow Drawer Warmers
Fits Brand
Alto Shaam
Item
Screw, 18-8 Stainless Steel 82 Deg.1/4-20
For Use With Mfr. Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Product Type
Flat Screw
Compatible with Manufacturer Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
For Use with Mfr Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible Manufacturer Part Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible with Mfr. Model No.
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible Manufacturer Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible with Manufacturer Model No.
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible Pump Manufacturer Part Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN
Compatible Mfr. Model Number
500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN

Description

Screw, 18-8 Stainless Steel 82 Deg.1/4-20, For Use With Food Holding - Drawer Warmer, Narrow Drawer Warmers, Product Type Flat Screw, Compatible with Manufacturer Model Number 500-1D, 500-1DN, 500-2D, 500-2DN, 500-3D, 500-3DN, Overall Height 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.