Shelf, Rib Rack, Stainless Steel, 767-Sk
Mfr # SH-2743
Zoro # G7365626
product price: $260.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cook & Hold Oven, Cook, Hold, Smoke Oven, Cooking & Holding Oven, Electric Cooking and Holding Oven Manual Control, Electric Food Holding Cabinet, Single Compartment Smoker
For Use With Mfr. Model Number
1767-SK, 1767-SK/III, 750-S, 750-TH/III, 767-SK, 767-SK/III
Fits Brand
Alto Shaam
Material
Stainless Steel
Product Type
Rib Rack Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-2743
Zoro #
G7365626
UPC #
-
Country of Origin
United States
Details
Item
Shelf, Rib Rack, Stainless Steel, 767-Sk
For Use With
Cook & Hold Oven, Cook, Hold, Smoke Oven, Cooking & Holding Oven, Electric Cooking and Holding Oven Manual Control, Electric Food Holding Cabinet, Single Compartment Smoker
For Use With Mfr. Model Number
1767-SK, 1767-SK/III, 750-S, 750-TH/III, 767-SK, 767-SK/III
Fits Brand
Alto Shaam
Material
Stainless Steel
Product Type
Rib Rack Shelf
Compatible with Manufacturer Model Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
For Use with Mfr Model Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible Manufacturer Part Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible with Mfr. Model No.
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible Manufacturer Model Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible with Manufacturer Model No.
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible Pump Manufacturer Part Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Compatible Mfr. Model Number
1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III
Description
Shelf, Rib Rack, Stainless Steel, 767-Sk, For Use With Cook & Hold Oven, Cook, Hold, Smoke Oven, Cooking & Holding Oven, Electric Cooking and Holding Oven Manual Control, Electric Food Holding Cabinet, Single Compartment Smoker, Product Type Rib Rack Shelf, Compatible with Manufacturer Model Number 1767-SK, 1767-SK-III, 1767-SK/III, 500-TH-II/D-ELECTRIC, 750-s, 750-TH-II, 750-TH-III, 767-SK, 767-SK-III, 767-SK/III, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.