Siderack, Stainless Steel, 1000-Th
Mfr # SR-2266
Zoro # G7392113
product price: $214.99
/ea
Free Shipping & Returns
Key Features
For Use With
Cook, Hold, Smoke Oven, Cooking & Holding Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven, Single Compartment Smoker
For Use With Mfr. Model Number
1000-SK-I, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-TH-II, 1000-TH/III, 1200-SK/III, 1200-TH/III
Fits Brand
Alto Shaam
Material
Stainless Steel
Product Type
Siderack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-2266
Zoro #
G7392113
UPC #
-
Country of Origin
United States
Details
Item
Siderack, Stainless Steel, 1000-Th
For Use With
Cook, Hold, Smoke Oven, Cooking & Holding Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven, Single Compartment Smoker
For Use With Mfr. Model Number
1000-SK-I, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-I/HD, 1000-TH-I/HD/PT, 1000-TH-I/STD, 1000-TH-I/STD/D, 1000-TH-II, 1000-TH/III, 1200-SK/III, 1200-TH/III
Fits Brand
Alto Shaam
Material
Stainless Steel
Product Type
Siderack
Compatible with Manufacturer Model Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
For Use with Mfr Model Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible Manufacturer Part Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible with Mfr. Model No.
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible Manufacturer Model Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible with Manufacturer Model No.
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible Pump Manufacturer Part Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Compatible Mfr. Model Number
1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK
Description
Siderack, Stainless Steel, 1000-Th, For Use With Cook, Hold, Smoke Oven, Cooking & Holding Oven, Cooking and Holding Oven Electronic Control, Low Temperature Oven, Single Compartment Smoker, Product Type Siderack, Compatible with Manufacturer Model Number 1000-SK-I, 1000-SK-III, 1000-SK/II, 1000-SK/III, 1000-TH-I, 1000-TH-II, 1000-TH-II-SPLIT, 1000-TH-III, 1000-TH/III, 1200-SK/III, 1200-TH/III, 1767-SK, 500-TH-II, 750-TH-II, 767-SK, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.