Zoro Homepage

Trailer Coupler Lock, 2 5/16" dia Hole

  • Mfr # MVP002.2516

  • Zoro # G216116707


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Features
One Piece Design
Vehicle Class
Trailer
Lock Type
Disc-Detainer Lock
Finish
Stainless Steel
Hole Diameter
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP002.2516
Zoro #
G216116707
UPC #
850032128124
Country of Origin
United States

Dimensions

Hole Diameter
2 5/16 in

Details

Item
Trailer Coupler Lock
Features
One Piece Design
Vehicle Class
Trailer
Lock Type
Disc-Detainer Lock
Finish
Stainless Steel
For Use With
Trailers
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock

Description

Trailer Coupler Lock, Lock Type Disc-Detainer Lock, For Use With Trailers, Hole Diameter 2 5/16 in, Vehicle Class Trailer, Features One Piece Design, Includes (4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock, Finish Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.