Trailer Coupler Lock, 2 5/16" dia Hole
Mfr # MVP003.2516
Zoro # G416116651
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Vehicle Class
Trailer
Finish
Stainless Steel
Hole Diameter
2 5/16 in
Lock Type
Disc-Detainer Lock
For Use With
Trailers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVP003.2516
Zoro #
G416116651
UPC #
850032128131
Country of Origin
United States
Dimensions
Hole Diameter
2 5/16 in
Details
Item
Trailer Coupler Lock
Vehicle Class
Trailer
Finish
Stainless Steel
Lock Type
Disc-Detainer Lock
For Use With
Trailers
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock
Features
One Piece Design
Description
Trailer Coupler Lock, Lock Type Disc-Detainer Lock, For Use With Trailers, Hole Diameter 2 5/16 in, Features One Piece Design, Includes (4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.