Trailer Coupler Lock, 2 5/16" dia Hole
Mfr # MVP004.2516
Zoro # G816116657
product price: $413.99
/ea
Free Shipping & Returns
Key Features
For Use With
Trailers
Vehicle Class
Trailer
Hole Diameter
2 5/16 in
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock
Features
One Piece Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVP004.2516
Zoro #
G816116657
UPC #
850032128148
Country of Origin
United States
Dimensions
Hole Diameter
2 5/16 in
Details
Item
Trailer Coupler Lock
For Use With
Trailers
Vehicle Class
Trailer
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock
Features
One Piece Design
Finish
Stainless Steel
Lock Type
Disc-Detainer Lock
Description
Trailer Coupler Lock, Lock Type Disc-Detainer Lock, For Use With Trailers, Hole Diameter 2 5/16 in, Vehicle Class Trailer, Features One Piece Design, Includes (4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.