Zoro Homepage

Trailer Coupler Lock, 2" dia Hole

  • Mfr # MVP001.2000

  • Zoro # G316116744


product price: $447.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trailers
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock
Hole Diameter
2 in
Vehicle Class
Trailer
Features
One Piece Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVP001.2000
Zoro #
G316116744
UPC #
850032128100
Country of Origin
United States

Dimensions

Hole Diameter
2 in

Details

Item
Trailer Coupler Lock
For Use With
Trailers
Includes
(4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock
Vehicle Class
Trailer
Features
One Piece Design
Finish
Stainless Steel
Lock Type
Disc-Detainer Lock

Description

Trailer Coupler Lock, Lock Type Disc-Detainer Lock, For Use With Trailers, Hole Diameter 2 in, Vehicle Class Trailer, Features One Piece Design, Includes (4) High Security Disc Detainer Keys, Heavy Duty Trailer Coupler Lock, Finish Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.