Disp Gloves, 6ml, BL, XL, PK100
- Mfr # 30040
- Zoro # G523516665
product price:Â
$
17.49
/pk of 100, $0.17/ea
Key Features
Features
Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Standards
ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
Texture Location
Fingertips
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Disposable Glove Type
Chemical-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30040
- Zoro #
- G523516665
- UPC #
- 810202060111
- Country of Origin
- United States
- Features
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
- Standards
- ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
- Texture Location
- Fingertips
- Tested for Fentanyl Protection
- Tested for Fentanyl Protection
- Disposable Glove Type
- Chemical-Resistant
- Material
- Nitrile
- Packaging
- Dispenser Box
- Item
- Disposable Gloves
- Color
- Blue
- Tested for Chemotherapy Drugs
- Tested for Chemotherapy Drugs
- Acceptable Quality Level (AQL)
- 1.5
- Latex-Free
- Latex-Free
- Texture
- Grain
- ISO Class
- Not Rated
- Federal 209E Clean Room Class
- Not Rated
- Silicone-Free
- Silicone-Free
- Shell Material
- Nitrile
- Wire Color
- Blue
Dimensions
- Length
- 9 1/2 in
- Size- Alpha
- XL
- Palm Thickness
- 5.5 mil
- Fits Chest Size
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.