Disp Gloves, 6ml, BLK, 2XL, PK50
- Mfr # 30165B
- Zoro # G623516893
product price:Â
$
11.99
/pk of 50, $0.24/ea
Key Features
Color
Black
Size- Alpha
2XL
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Features
Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30165B
- Zoro #
- G623516893
- UPC #
- 810202060005
- Country of Origin
- United States
- Color
- Black
- Item
- Disposable Gloves
- Texture Location
- Fingertips
- Tested for Chemotherapy Drugs
- Tested for Chemotherapy Drugs
- Features
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
- Acceptable Quality Level (AQL)
- 1.5
- Federal 209E Clean Room Class
- Not Rated
- Texture
- Grain
- Latex-Free
- Latex-Free
- Silicone-Free
- Silicone-Free
- ISO Class
- Not Rated
- Material
- Nitrile
- Standards
- ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
- Shell Material
- Nitrile
- Wire Color
- Black
- Traction Material
- Nitrile
Dimensions
- Size- Alpha
- 2XL
- Length
- 9 1/2 in
- Palm Thickness
- 5.5 mil
- Fits Chest Size
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Features Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.