Shop ALTOR SAFETY
See all product information
Create Account
Disp Gloves, 6ml, BLK, S, PK100
- Mfr # 30120B
- Zoro # G723516908
product price:Â
$
17.49
/pk of 100, $0.17/ea
Key Features
Standards
ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
Acceptable Quality Level (AQL)
1.5
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30120B
- Zoro #
- G723516908
- UPC #
- 810202060128
- Country of Origin
- United States
- Standards
- ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
- Acceptable Quality Level (AQL)
- 1.5
- Color
- Black
- Item
- Disposable Gloves
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Features
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
- Tested for Chemotherapy Drugs
- Tested for Chemotherapy Drugs
- Texture Location
- Fingertips
- Packaging
- Dispenser Box
- Tested for Fentanyl Protection
- Tested for Fentanyl Protection
- Disposable Glove Type
- Food-Grade
- ISO Class
- Not Rated
- Federal 209E Clean Room Class
- Not Rated
- Silicone-Free
- Silicone-Free
- Texture
- Grain
- Shell Material
- Nitrile
- Wire Color
- Black
Dimensions
- Size- Alpha
- S
- Length
- 9 1/2 in
- Palm Thickness
- 5.5 mil
- Fits Chest Size
- Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, Features Ambidextrous, Non-Slip Grip, Tear and Puncture-Resistant, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 5.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Component Materials Comply With All Relevant Federal Regulations For Food Contact, ISO 9001: 2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.