Disposable Gloves, Medical Grade, Nitrile, 4 mil, 9 in Length, Powder-Free, 100 PK, Blue, L
Mfr # 31040
Zoro # G911297626
product price:Â $15.59
/pk 100, $0.16/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31040
Zoro #
G911297626
UPC #
-
Country of Origin
United States
Dimensions
Palm Thickness
4 mil
Size
L
Length
9 in
Finger Thickness
4 mil
Size- Alpha
L
Size - Numeric
9
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
DHS/TSA-Approved
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Fingertips
Texture
Grain
Cuff Style
Beaded
Medical Glove Type
Surgical
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Features Not Applicable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards DHS/TSA-Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.