Disposable Gloves, Food Grade, Nitrle, 4 mil, Powder-Free, 9.5 in L, 100 PK, Green, M

  • Mfr # 30003G

  • Zoro # G811297627


product price:  $15.59
/pk 100, $0.16/ea

Key Features

Material
Nitrile
Palm Thickness
4 mil
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003G
Zoro #
G811297627
UPC #
-
Country of Origin
United States

Dimensions

Palm Thickness
4 mil
Size
M
Finger Thickness
4 mil
Length
9 1/2 in
Size- Alpha
M
Size - Numeric
9 1/2

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Standards
Category II CE Compliant, EN374-2, New Federal Highway Hi-Visibility Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture
Grain
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Fingertips
Cuff Style
Beaded
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.