Disposable Gloves, Medical Grade, Nitrile, 4 mil, 9 in Length, Powder-Free, 100 PK, Blue, XL
Mfr # 31050
Zoro # G011297625
product price:Â $15.59
/pk 100, $0.16/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31050
Zoro #
G011297625
UPC #
-
Country of Origin
United States
Dimensions
Palm Thickness
4 mil
Size
XL
Size- Alpha
XL
Finger Thickness
4 mil
Length
9 in
Size - Numeric
9
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
DHS/TSA-Approved
Texture
Grain
Silicone-Free
Contains Silicone
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture Location
Fingertips
Acceptable Quality Level (AQL)
1.5
Glove Treatments
Powder-Free
Cuff Style
Beaded
Medical Glove Type
Surgical
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Features Not Applicable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Surgical, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards DHS/TSA-Approved, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.