
Disposable Gloves, Exam Grade, Nitrile, 4 mil, Powder-Free, L, 100 PK, Black
Mfr # 30140B
Zoro # G412008134
product price:Â $13.75
/pk 100, $0.14/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30140B
Zoro #
G412008134
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Palm Thickness
6 mil
Finger Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food/Industrial Grade
Sterile/Non-Sterile
Non-Sterile
Description
Food / Industrial Grade Disposable Nitrile Gloves, Food-Grade, General Purpose, 6 mil, Large, Black, 100 per pack, 10 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.