Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Light Blue

  • Mfr # 30345

  • Zoro # G811297634


product price:  $12.15
/pk 50, $0.24/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Light Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30345
Zoro #
G811297634
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
6 mil
Length
11 in
Finger Thickness
6 mil
Size- Alpha
L
Size - Numeric
11
Cuff Length
Extended Cuff

Details

Material
Nitrile
Item
Disposable Gloves
Color
Light Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
ISO Class
Not Rated
Features
Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant
Standards
Category I CE Compliant, EN455, Category III CE Compliant 0123, EN374-3, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Acceptable Quality Level (AQL)
1.5
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Texture
Smooth
Cuff Style
Beaded
Medical Glove Type
Exam
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Light Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.