Disposable Gloves, Exam Grade, Nitrile, 4 mil, Powder-Free, S, 100 PK, Black

  • Mfr # 30120B

  • Zoro # G212008136


product price:  $13.75
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Food/Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30120B
Zoro #
G212008136
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Palm Thickness
6 mil
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food/Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

Food / Industrial Grade Disposable Nitrile Gloves, Food-Grade, General Purpose, 6 mil, Small, Black, 100 per pack, 10 packs per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.