Disposable Gloves, Exam Grade, Nitrile, 4 mil, Powder-Free, XL, 100 PK, Black

  • Mfr # 30150B

  • Zoro # G712008131


product price:  $13.75
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Food/Industrial Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30150B
Zoro #
G712008131
UPC #
-
Country of Origin
United States

Dimensions

Palm Thickness
6 mil
Size
XL
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food/Industrial Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Beaded
Sterile/Non-Sterile
Non-Sterile

Description

Food / Industrial Grade Disposable Nitrile Gloves, Food-Grade, General Purpose, 6 mil, Extra Large, Black, 100 per pack, 10 packs per case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.