Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 11 in L, 50 PK, Black, XL

  • Mfr # 30155B

  • Zoro # G411297645


product price:  $12.49
/pk 50, $0.25/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30155B
Zoro #
G411297645
UPC #
-
Country of Origin
United States

Dimensions

Palm Thickness
6 mil
Size
XL
Length
11 in
Finger Thickness
6 mil
Size- Alpha
XL
Size - Numeric
11
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM
ISO Class
Not Rated
Features
Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Silicone-Free
Contains Silicone
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Chemical-Resistant, Cold-Resistant, Heat-Resistant, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 11 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III CE Compliant 0123, EN374-2, EN374-3, 21 CFR, Parts 170-199, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.