Disposable Gloves, 8 mil Palm, Nitrile, Beaded Cuff, Powder-Free, S, 50 PK, Blue

  • Mfr # 30225

  • Zoro # G511297637


product price:  $15.69
/pk 50, $0.31/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30225
Zoro #
G511297637
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Palm Thickness
8 mil
Finger Thickness
8 mil
Size- Alpha
S
Length
9 1/2 in
Size - Numeric
9 1/2

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
ISO Class
Not Rated
Glove Treatments
Powder-Free
Acceptable Quality Level (AQL)
1.5
Texture
Smooth
Silicone-Free
Contains Silicone
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Cuff Style
Beaded
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.