Shop ALTOR SAFETY
See all product information
Create Account
Disposable Gloves, Nitrile, Chemical Resistant, General Purpose, 6 mil, S, Blue, 100 PK
- Mfr # 30010
- Zoro # G212008129
product price:Â
$
16.39
/pk of 100, $0.16/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010
- Zoro #
- G212008129
- UPC #
- -
- Country of Origin
- United States
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Chemical Resistant, General Purpose
- Standards
- Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- S
- Palm Thickness
- 6 mil
- Finger Thickness
- 6 mil
Description
Standard Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 6 mil, Small, Blue, 100 per pack, 10 packs per case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.