Surgical Mask 3PLY Level 1, PK50
Mfr # 62212
Zoro # G002685776
product price: $9.19
/pk 50, $0.18/eaKey Features
Color
Blue
Exhalation Valve
No
Nosepiece Type
Molded Nose Bridge
Number of Layers
3-Ply
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62212
Zoro #
G002685776
UPC #
850019086003
Country of Origin
United States
Dimensions
Mask Size
Universal
Details
Item
Surgical Disposable Face Mask
Color
Blue
Exhalation Valve
No
Nosepiece Type
Molded Nose Bridge
Number of Layers
3-Ply
Standards
FDA Approved
ASTM Splash Rating
Level 1
Latex Content
Latex Free
Individually Packaged
No
ISO Cleanroom Class
Not Rated
Face Seal Type
Standard
Strap Material
Spandex
Features
Comfortable Fit Around the Ears Through Elastic Hoops, High Score on Bacterial and Particulate Filtration Efficiency Tests, Made From Material With Upwards of 99% BFE, Multi-Purpose Application
Mask Headstrap Type
Single, Non-Adjustable
Mask Material
Polypropylene
Description
Surgical Disposable Face Mask, Mask Size Universal, ASTM Splash Rating Level 1, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Non-Adjustable, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.