Zoro Homepage

Surgical Mask 4PLY Level 3, PK50

  • Mfr # 62232

  • Zoro # G402685826


product price: $13.15
/pk 50, $0.26/ea

Key Features

Color
Blue
Standards
FDA Approved
Mask Material
Polypropylene
Mask Size
Universal
ASTM Splash Rating
Level 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62232
Zoro #
G402685826
UPC #
850019086058
Country of Origin
United States

Dimensions

Mask Size
Universal

Details

Item
Surgical Disposable Face Mask
Color
Blue
Standards
FDA Approved
Mask Material
Polypropylene
ASTM Splash Rating
Level 3
Mask Headstrap Type
Single, Non-Adjustable
Individually Packaged
No
Exhalation Valve
No
Strap Material
Spandex
Features
Comfortable Fit Around the Ears Through Elastic Hoops, High Score on Bacterial and Particulate Filtration Efficiency Tests, Made From Material With Upwards of 99% BFE, Multi-Purpose Application
ISO Cleanroom Class
Not Rated
Nosepiece Type
Molded Nose Bridge
Latex Content
Latex Free
Number of Layers
4-Ply
Face Seal Type
Standard

Description

Surgical Disposable Face Mask, Mask Size Universal, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Non-Adjustable, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.