Collar, Shaft, 1/2 in. Bore, Steel, One Piece Solid
Mfr # SC50
Zoro # G012504357
product price: $22.05
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC50
Zoro #
G012504357
UPC #
-
Country of Origin
United States
Description
Collar, Shaft; 1/2 in. Bore; Steel; One Piece Solid; 1 in. Outside Diameter; 0.437 in. Width; 1/4-20 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.