Zoro Homepage

1 - 8 In Ground Lead, Green

  • Mfr # GL1

  • Zoro # G7594291


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Sub-Category
Lead/Cable
Length (In.)
8 in
Height (In.)
0.13 in
Width (In.)
0.25 in
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1
Zoro #
G7594291
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
8 in
Height (In.)
0.13 in
Width (In.)
0.25 in
Overall Height
1/8 in
Overall Width
1/4 in
Overall Length
8 in

Details

Item
1 - 8 Ground Lead (Green)
Sub-Category
Lead/Cable
Batteries Required
Batteries Not Required
Type
Battery Leads
Product Type
Ground Lead

Description

1 - 8 In Ground Lead (Green), Type Battery Leads, Length 8.00 In, Width 0.25 In, Height 0.13 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.