15A, 32V DC, 25 PK
Mfr # BF15
Zoro # G7561872
product price: $21.59
/pk 25, $0.86/eaKey Features
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF15
Zoro #
G7561872
UPC #
-
Country of Origin
United States
Dimensions
Length
0.74 in
Width
3/4 in
Depth
0.2 in
Details
Item
Automotive Fuse
Speed
Fast-Acting
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Blade
Batteries Required
No
Description
Blade Fuse 15A (Blue), Type Blade Fuse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.