Zoro Homepage

24 InBnc Male/Male Coax Jumper Cable

  • Mfr # BNC24J

  • Zoro # G7588427


product price: $8.99
/ea

Key Features

Type
Bnc Jumper
Height (In.)
0.5 in
Batteries Required
Batteries Not Required
Sub-Category
Lead/Cable
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNC24J
Zoro #
G7588427
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
0.5 in
Length (In.)
24 in
Width (In.)
0.5 in
Overall Length
24 in
Overall Height
1/2 in
Overall Width
1/2 in

Details

Item
24 InBnc Male/Male Coax Jumper Cable
Type
Bnc Jumper
Batteries Required
Batteries Not Required
Sub-Category
Lead/Cable
Product Type
Male/Male Coax Jumper Cable

Description

24 In Bnc Male/Male Coax Jumper Cable, Type Bnc Jumper, Length 24.00 In, Width 0.50 In, Height 0.50 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.