Zoro Homepage

2.5A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC

  • Mfr # SMP3PMP4CB

  • Zoro # G700542784


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Width
13 in
Weight
8.4 lb.
Length
3.3 in
Height
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP3PMP4CB
Zoro #
G700542784
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Length
3.3 in
Height
13-1/2 in

Details

Features
Environmentally Friendly
Weight
8.4 lb.
Item
Proprietary Power Supply
Output Current
2.5 A
Output Voltage
24V DC, 12V DC
Input Current
350 mA @ 220V, 650 mA @ 110V
Status Indicators
AC Input LED, DC Output LED
Input Voltage
220V AC, 110V AC
Mounting Type
Wall Mount
Input Voltage Range
115V AC - 230V AC
Protection Type
Overload, Short Circuit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.