3A, 32V DC, 25 PK
Mfr # BF3
Zoro # G7552343
product price: $20.79
/pk 25, $0.83/eaKey Features
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Violet
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BF3
Zoro #
G7552343
UPC #
-
Country of Origin
United States
Dimensions
Length
0.74 in
Width
3/4 in
Depth
0.2 in
Details
Item
Automotive Fuse
Speed
Fast-Acting
Amps
3A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Violet
Body Style
Blade
Equivalent Series
BF3
Batteries Required
No
Additional Information
Color: Violet
Environmentally Friendly
Yes
Description
Blade Fuse 3A (Violet), Type Blade Fuse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.