Access Power Controller 4 Fuse Trigger,
Mfr # ACM4E
Zoro # G7007524
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Type
Access Power Controller
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
12/24V AC/DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACM4E
Zoro #
G7007524
UPC #
-
Country of Origin
United States
Dimensions
Enclosure Width (In.)
7.5 in
Enclosure Height (In.)
8.5 in
Enclosure Depth (In.)
3.5 in
Enclosure Depth
3 1/2 in
Overall Height
8 1/2 in
Enclosure Height
8 1/2 in
Enclosure Width
7 1/2 in
Overall Length
3 1/2 in
Overall Width
7 1/2 in
Details
Item
Access Power Controller 4Fuse Trigger
Type
Access Power Controller
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
12/24V AC/DC
Standards
cUL Listed, RoHS Compliant, UL Listed
Finish
Gray
Batteries Required
Batteries Not Required
Sub-Category
Access Power Controller
Voltage Output
12 to 24 Volt AC or DC
Number of Outputs
12 to 24 Volt AC or DC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Power Controller
Description
Access Power Controller 4Fuse Trigger, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 12 to 24 Volt AC or DC, Voltage OUTPut 12 to 24 Volt AC or DC, Standards UL RECOGNIZED, UL294, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.