Zoro Homepage

Access Power Controller 8 Fuse Trigger

  • Mfr # ACM8E

  • Zoro # G6736414


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
12/24V AC/DC
Standards
CSFM, cUL Listed, MEA, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACM8E
Zoro #
G6736414
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Width (In.)
12 in
Enclosure Height (In.)
15.5 in
Overall Length
4 1/2 in
Overall Width
12 1/4 in
Enclosure Width
12 1/4 in
Overall Height
15 1/2 in
Enclosure Depth
4 1/2 in
Enclosure Height
15 1/2 in

Details

Item
Access Power Controller 8Fuse Trigger
Type
Access Power Controller
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
12/24V AC/DC
Standards
CSFM, cUL Listed, MEA, RoHS Compliant, UL Listed
Finish
Gray
Sub-Category
Access Power Controller
Batteries Required
Batteries Not Required
Voltage Output
12 to 24 Volt AC or DC
Number of Outputs
12 to 24 Volt AC or DC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Controller

Description

Access Power Controller 8Fuse Trigger, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 12 to 24 Volt AC or DC, Voltage OUTPut 12 to 24 Volt AC or DC, Standards UL294, CSFM , MEA, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.