Zoro Homepage

Access Power Controller Rack Mount

  • Mfr # MAXIMAL1R

  • Zoro # G6879783


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller Rack Mount
Includes
Removable Terminal Blocks
Material
Steel
Input Voltage
115V AC
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL1R
Zoro #
G6879783
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.13 in
Enclosure Height (In.)
3.25 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Enclosure Height
3 1/4 in
Overall Height
3 1/4 in

Details

Item
Power Supply 16Fuse 12Dc @ 3.5A Or 24Dc @ 3A
Type
Access Power Controller Rack Mount
Includes
Removable Terminal Blocks
Material
Steel
Input Voltage
115V AC
Standards
RoHS Compliant
Finish
Black
Output Current (Amps)
12V DC @ 4A or 24V DC @ 3A
Batteries Required
Batteries Required
Number of Outputs
12V DC or 24V DC
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Sub-Category
Power Supply: Rack Mount
Voltage
12/24V DC
Product Type
Power Supply
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished

Description

Power Supply 16Fuse 12Dc @ 3.5A Or 24Dc @ 3A, Type Access Power Controller Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Includes Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.