Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Power Controller Wall Mount

  • Mfr # MAXIMAL3

  • Zoro # G6971632


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL3
Zoro #
G6971632
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
6.25 in
Enclosure Height (In.)
26 in
Enclosure Width (In.)
19 in
Overall Length
6 1/4 in
Overall Height
26 in
Enclosure Depth
6 1/4 in
Overall Width
19 in
Enclosure Height
26 in
Enclosure Width
19 in

Details

Item
Power Supply 16Fuse 12VDC Or 24VDC @ 5.5A
Type
Access Power Controller Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Finish
Gray
Number of Outputs
12V DC or 24V DC
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Batteries Required
Batteries Required
Sub-Category
Power Supply: Wall Mount
Output Current (Amps)
12V DC @ 5A or 24V DC @ 5.4A
Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply
Fuse Type
Fused

Description

Power Supply 16Fuse 12Vdc Or 24Vdc @ 5.5A, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 5A or 24VDC @ 5.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.