Zoro Homepage

Access Power Controller Wall Mount

  • Mfr # MAXIMAL77D

  • Zoro # G7075336


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Type
Access Power Controller Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAXIMAL77D
Zoro #
G7075336
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19 in
Enclosure Height (In.)
26 in
Enclosure Depth (In.)
6.25 in
Depth
6.3"
Width
19"
Height
26"
Enclosure Height
26 in
Enclosure Depth
6 1/4 in
Overall Length
6 1/4 in
Overall Height
26 in
Enclosure Width
19 in
Overall Width
19 in

Details

Item
Power Supply 8PTC/24Dc, 8PTC/24Dc 19A Max
Type
Access Power Controller Wall Mount
Includes
Battery Leads, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
CSFM, cUL Listed, RoHS Compliant, UL Listed
Finish
Gray
Number of Outputs
24V DC and 24V DC
Output Current (Amps)
19.4A
Input Frequency (Hz)
60
Sub-Category
Power Supply: Wall Mount
Batteries Required
Batteries Required
Voltage Output
24V DC and 24V DC
Voltage
24V DC
Fits
Access Control Devices:Mag LockElectric StrikeMagnetic Door Holder
Output Voltage
24 V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused

Description

Power Supply 8Ptc/24Dc, 8Ptc/24Dc 19A Max, Type Access Power Controller Wall Mount, Material Steel, Finish Gray, Enclosure Depth 6.25 In, Enclosure Width 19.00 In, Enclosure Height 26 In, Input Voltage 115VAC, Voltage OUTPut 24VDC and 24VDC, OUTPut Current 19.4A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery Leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.