Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HubWayLD162CD
Zoro #
G7145546
UPC #
782239945245
Country of Origin
United States
Dimensions
Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Details
Item
Act UTP Hub W/Power 16 Channel W/16 Ac Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Mounting Brackets, Removable Terminal Blocks, Sixteen (16) HubWayAv Balun/Combiners
Material
Steel
Input Voltage
115V AC
Standards
CUL, UL2044 Commercial CCTV
Finish
Black
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
10A
Input Frequency (Hz)
60
Voltage Output
24V AC or 28V AC
Batteries Required
No
Sub-Category
Transceiver Hub: Rack Mount
Description
Act UTP Hub W/Power 16Ch W/16 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.