Zoro Homepage
This item is Discontinued.
Altronix Act UTP Hub W/Power 16Ch W/16 Dc Baluns HubWayLD163CD

Act UTP Hub W/Power 16Ch W/16 Dc Baluns (Discontinued)

  • Mfr # HubWayLD163CD
  • Zoro # G7089126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HubWayLD163CD
Zoro #
G7089126
UPC #
782239945252
Country of Origin
United States

Dimensions

Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.13 in
Enclosure Depth
8 1/2 in
Overall Height
1 5/8 in
Enclosure Height
1 5/8 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in

Details

Item
Act UTP Hub W/Power 16 Channel W/16 Dc Baluns
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115V AC
Standards
CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Output Current (Amps)
10A
Sub-Category
Transceiver Hub: Rack Mount
Batteries Required
Batteries Not Required
Number of Outputs
24V AC or 28V AC
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
60
Voltage
24/28V AC
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
ANSI/BHMA Finish
Unfinished
Product Type
Act UTP Hub W/Power

Description

Act UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Sixteen (16) HubWayDv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.