Zoro Homepage
This item is Discontinued.
Altronix Act UTP Hub W/Power 8 Channel Isolated HUBWAYLD8DI

Act UTP Hub W/Power 8 Channel Isolated (Discontinued)

  • Mfr # HUBWAYLD8DI
  • Zoro # G7223447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYLD8DI
Zoro #
G7223447
UPC #
782239943715
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Enclosure Height
1 5/8 in

Details

Item
Act UTP Hub W/Power 8 Channel Isolated
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115/230V AC
Standards
CE, CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Voltage Output
24V AC or 28V AC
Batteries Required
Batteries Not Required
Output Current (Amps)
8A
Number of Outputs
24V AC or 28V AC
Input Frequency (Hz)
50/60
Sub-Category
Transceiver Hub: Rack Mount
Voltage
24/28V AC
Compatible Brand
Altronix
ANSI/BHMA Finish
Unfinished
Product Type
Act UTP Hub W/Power
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Fuse Type
Fused

Description

Act UTP Hub W/Power 8 Channel Isolated, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 8A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.