Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAYLDH16
Zoro #
G6589344
UPC #
782239939428
Country of Origin
United States
Dimensions
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Enclosure Height
1 5/8 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in
Enclosure Width
19 1/8 in
Overall Height
1 5/8 in
Details
Item
Active UTP Hub 16 Channel
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115/230V AC
Standards
CE, UL Listed
Finish
Black
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
50/60
Batteries Required
Batteries Not Required
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Act UTP Hub
Description
Active UTP Hub 16 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.