Zoro Homepage
This item is Discontinued.
Altronix Active UTP Hub W/Power 8 Channel HUBWAYLD8CDS

Active UTP Hub W/Power 8 Channel (Discontinued)

  • Mfr # HUBWAYLD8CDS
  • Zoro # G6772446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYLD8CDS
Zoro #
G6772446
UPC #
782239945030
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
1.63 in
Enclosure Depth
8 1/2 in
Enclosure Height
1 5/8 in
Overall Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Overall Width
19 1/8 in

Details

Item
Active UTP Hub W/Power 8 Channel
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord, Rack Mount Chassis
Material
Steel
Input Voltage
115V AC
Standards
CE, CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Batteries Required
Batteries Not Required
Number of Outputs
24V AC or 28V AC
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Rack Mount
Input Frequency (Hz)
60
Output Current (Amps)
5A
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Fuse Type
Fused
Product Type
Act UTP Hub W/Power
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi

Description

Active UTP Hub W/Power 8 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 5A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.